Skip Content
FILTER PAD POLY TACK 2IN 12X24 25/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER PAD POLY TACK 2IN 12X24 25/C

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG18676
  • Mfr. Model # 18676
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1486
  • Shipping Weight 8.0 lbs

Product Details

Pre-cut polyester 2 inch tackified media air filter pad. 100% synthetic. Priced each, sold in full cartons. Nominal size (in.): 12 H x 24 W x 2 D.

Technical Specs

  • Standards Ul Classified as to Flammability Only, Class 2 (r13458)
  • Material Polyester
  • Max. Temp. 180 Degrees F
  • Item Air Filter Pads
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 2"
  • Nominal Filter Size 12x24x2
  • Air Filter Media Type Polyester
  • Air Filter Item Filter Media Pad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list