Skip Content
FILTER PAD LINER 60INX48IN 4 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER PAD LINER 60INX48IN 4 PACK

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT6552
  • Mfr. Model # 6552
  • UNSPSC # 11162200
  • CATALOGUE PAGE # 2693
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Gray
  • Length 60"
  • For Use With Mfr. No. 6542
  • Height 1"
  • Item Large Replacement Liners 4-pack
  • Material Ultra-X-Tex
  • Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list