FILTER P100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER P100

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON75FFP100
  • Mfr. Model # 75FFP100
  • UNSPSC # 46182005
  • CATALOGUE PAGE # 2545
  • Shipping Weight 0.2 lbs

Product Details

Pancake P100 any particulates filter (HEPA) - 99.97% minimum filter efficiency. Note: This P100 filter can be assembled to any gas/vapour cartridge, except Defender, by using a 7500-35 adapter.

Technical Specs

  • Colour Code Magenta
  • For Use With North Full or Half Mask Respirators
  • Item Disk Filter
  • Standards NIOSH Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list