Skip Content
FILTER OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER OIL

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFPH8862
  • Mfr. Model # PH8862
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Outside Dia. 3.23"
  • Height 2.8"
  • Description/Special Features Spin-On Oil Filter/Offer An Extended Line of Both Spin-On and Cartridge Style Filters, Use Filtration Media Engineered with a Variety of Natural and Synthetic Fibers for Optimum Efficiency, Capacity and Flow Restriction, Include Spin-On with Deep Drawn Steel Shells for High Burst Pressure and Impulse-Fatigue Strength, are Engineered with Center Cores that Resists High-Pressure Surges, Provide Up to 98% Efficiency, Use Vibration-Resistant Sealing Gaskets
  • Item Oil Filter
  • Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list