Skip Content
FILTER OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER OIL

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFPH24
  • Mfr. Model # PH24
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Oil Filter
  • Height 4.21"
  • Outside Dia. 3.77"
  • Description/Special Features Spin-On Oil Filter/Extended Line of Cartridge and Spin-On Filters, Wide Selection of Filters Providing Broad Coverage, High Filtering Efficiency for Maximum Performance, Continuous New Product and Service Innovations
  • Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list