Skip Content
FILTER OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER OIL

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFP824A
  • Mfr. Model # P824A
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Height 4.75"
  • Outside Dia. 3.27"
  • Description/Special Features Luber-Finer Oil Filters are Made Alongside the World's Leading Private Label and Original Equipment Manufacturer's Filters, This Ensures the Most Stringent Filter Construction Requirements are Met for Maximum Protection on Today's Demanding Engines
  • Item Light Duty Oil Filter
  • Filter Design Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list