Skip Content
FILTER OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER OIL

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFLP5005
  • Mfr. Model # LP5005
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • Height 4.12"
  • Item Oil Filter
  • Outside Dia. 5"
  • Description/Special Features Modern Hydraulic Systems Need Clean Fluid to Operate Safely and Effectively, Efficient Filtration Reduces Wear, Guards Against System Failure and Promotes Maximum Equipment Performance and Uptime, Minimize Contaminants and Protect Your Investment With Reliable Luber-Finer Filtration, An Extended Line of Cartridge and Spin-On Style Filters Available for Low, Medium, and High-Pressure Applications Replacement Elements for a Wide Range of Manufacturers Up to 98.7% Efficiency Replacement Elements for Schroeder, Pall, Caterpillar, Hitachi, Komatsu, Racor and Others
  • Filter Design Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list