FILTER OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER OIL

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFLP146
  • Mfr. Model # LP146
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • Height 9.06"
  • Outside Dia. 4.47"
  • Description/Special Features Oil is the Lifeblood of the Heavy Duty Engine, Luber-Finer High-Efficiency Oil Filters Provide Protection From Oil Contaminants to Help Ensure Optimal Performance, Efficient Filtration can Reduce Wear, Guard Against System Failure and Promote Maximum Equipment Performance and Uptime, Offer An Extended Line of Both Spin-On and Cartridge Style Filters Use Filtration Media Engineered with a Variety of Natural and Synthetic Fibers for Optimum Efficiency, Capacity and Flow Restriction Include Spin-On With Deep Drawn Steel Shells for High Burst Pressure and Impulse-Fatigue Strength are Engineered with Center Cores that Resists High-Pressure Surges Provide Up to 98% Efficiency Use Vibration-Resistant Sealing Gaskets
  • Item Lube Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list