!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CARTRIDGE OIL FITLER,10,000 MI,2.17 IN L,0.906 IN INSIDE DIA,2.087 IN OUTSIDE DIA,FIBRE/RESIN

CARTRIDGE OIL FITLER,10,000 MI,2.17 IN L,0.906 IN INSIDE DIA,2.087 IN OUTSIDE DIA,FIBRE/RESIN

FRAM

CARTRIDGE OIL FITLER,10,000 MI,2.17 IN L,0.906 IN INSIDE DIA,2.087 IN OUTSIDE DIA,FIBRE/RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARTRIDGE OIL FITLER,10,000 MI,2.17 IN L,0.906 IN INSIDE DIA,2.087 IN OUTSIDE DIA,FIBRE/RESIN

CARTRIDGE OIL FITLER,10,000 MI,2.17 IN L,0.906 IN INSIDE DIA,2.087 IN OUTSIDE DIA,FIBRE/RESIN

FRAM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FRMCH9024
  • Mfr. Model # CH9024
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs
Suggested Replacement Product
OIL FILTER,2-5/32" L,ELEMENT ONLY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.09 / EACH

EHC: EHC :

Product Details

This cartridge oil filter captures up to 95 percent of dirt particles and provides protection for up to 10,000 miles. It has a length of 2.17 inches, and inside diameter of an 0.906 inch, and an outside diameter of 2.087 inches. This filter is engineered for synthetic and conventional motor oil. The filter media is a blend of fibre and resin. The included gaskets and O-rings are built to withstand high pressures and temperatures.

Technical Specs

  • Item Full-Flow Lube Cartridge
  • Outside Dia. 2.087"
  • Length 2.17"
  • Description/Special Features Designed for Use with Conventional Oil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list