Skip Content
FILTER OIL ULTRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER OIL ULTRA

FRAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRMXG10575
  • Mfr. Model # XG10575
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Item Oil Filter
  • Length 4.06"
  • Outside Dia. 2.98"
  • Width 2.98"
  • Description/Special Features Designed for Use with Full Synthetic Oil
  • Height 4.06"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list