Skip Content
FILTER OIL TOUGH GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER OIL TOUGH GUARD

FRAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRMTG10358
  • Mfr. Model # TG10358
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Oil Filter
  • Length 2.23"
  • Outside Dia. 2.39"
  • Width 2.39"
  • Height 2.226"
  • Description/Special Features Designed for Premium Conventional and Synthetic Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list