Skip Content
FILTER OIL SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER OIL SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBT610MPG
  • Mfr. Model # BT610MPG
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 3131
  • Shipping Weight 3.88 lbs

Product Details

Microlite transmission spin-on contains 20 PSI by-pass valve. Thread 1-1/4-11 BSP-PL. Outside diameter is 4-5/8 inches, 117.5 mm and length is 11-9/32 inches, 286.5 mm. Gasket included.

Technical Specs

  • Height 11-9/32"
  • Length 11-9/32"
  • Width 4-5/8"
  • Includes Integral Post Seal, G498-A I Gasket
  • Item Oil Filter
  • Description/Special Features Maximum Performance Glass Lube Spin-on
  • Outside Dia. 4-5/8"
  • Air Filter Design Spin-On

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list