FILTER OIL SPIN ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER OIL SPIN ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBT340
  • Mfr. Model # BT340
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 3130
  • Shipping Weight 2.584 lbs

Product Details

Microlite hydraulic spin-on contains 8 PSI by-pass valve. Thread 1-1/8-16. Outside diameter is 4-1/4 inches and length is 10-7/16 inches. Gasket included.

Technical Specs

  • Item Oil Filter
  • Length 10-7/16"
  • Includes G395 I Gasket
  • Height 10-7/16"
  • Outside Dia. 4-1/4"
  • Width 4-1/4"
  • Description/Special Features By-Pass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list