Skip Content
FILTER OIL SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER OIL SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBT287-10
  • Mfr. Model # BT287-10
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3120
  • Shipping Weight 2.49 lbs

Product Details

O.E. hydraulic replacement filter, common applications, fits/replaces Michigan fluid power 2020030.

Technical Specs

  • Length 7"
  • Includes G286-C, G369-V, G447, G483, G704, G710 O Gasket, G369-B (Blue) F Gasket
  • Item Hydraulic Filter
  • Width 5-1/32"
  • Height 7"
  • Outside Dia. 5-1/32"
  • Air Filter Design Spin-On
  • Description/Special Features Hydraulic Spin-on

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list