Skip Content
FILTER OIL SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER OIL SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBT287
  • Mfr. Model # BT287
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3120
  • Shipping Weight 2.5 lbs

Product Details

Microlite full-flow lube spin-on. CAUTION: Use yellow striped gasket ONLY on case, and blue striped gasket on John Deere. Thread 1-1/2-16. Outside diameter is 5-1/16 inches and length is 7 inches. Gasket included.

Technical Specs

  • Height 7"
  • Includes O. Gasket: G286-C, G369-V, G447, G483, G704, G710, F. Gasket:G369-B (Blue Striped), G372 (Yellow Striped)
  • Item Oil Filter
  • Length 7"
  • Outside Dia. 5-1/32"
  • Width 5-1/32"
  • Description/Special Features Full-Flow Lube Spin-on
  • Air Filter Design Spin-On

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list