Skip Content
FILTER OIL SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FILTER OIL SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNB95SS
  • Mfr. Model # B95SS
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 3123
  • Shipping Weight 2.65 lbs

Product Details

Severe service full-flow lube spin-on contains integral post seal. Thread 1-1/2-12. Outside diameter is 4-21/32 inches and length is 9-15/16 inches. Gasket included.

Technical Specs

  • Height 9-15/16"
  • Includes Integral Post Seal, I Gasket
  • Item Oil Filter
  • Length 9-15/16"
  • Outside Dia. 4-21/32"
  • Width 4-21/32"
  • Description/Special Features Severe Service Full-Flow Lube Spin-on
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List