FILTER OIL SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER OIL SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNB337
  • Mfr. Model # B337
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 3132
  • Shipping Weight 1.6 lbs

Product Details

Microlite lube spin-on contains anti-drainback valve 8 PSI by-pass valve. Thread M20 x 1.5. Outside diameter is 4-1/4 inches and length is 5-27/32 inches. Gasket included.

Technical Specs

  • Height 5-27/32"
  • Includes G395 I Gasket
  • Item Oil Filter
  • Length 5-27/32"
  • Outside Dia. 4-1/4"
  • Width 4-1/4"
  • Description/Special Features By-Pass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list