Skip Content
FILTER OIL SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER OIL SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNB329
  • Mfr. Model # B329
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 3132
  • Shipping Weight 0.95 lbs

Product Details

Microlite lube spin-on contains anti-drainback valve 8 PSI by-pass valve. Thread M22 x 1.5. Outside diameter is 3-3/4 inches and length is 3-31/32 inches. Gasket included.

Technical Specs

  • Item Oil Filter
  • Length 3-7/8"
  • Height 3-7/8"
  • Includes Anti-Drain Back Valve, 8 Psid By-Pass Valve, G381-A I. Gasket
  • Outside Dia. 3-11/16"
  • Width 3-11/16"
  • Air Filter Design Spin-On
  • Description/Special Features Lube Spin-on
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List