Skip Content
FILTER OIL SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER OIL SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNB228
  • Mfr. Model # B228
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 3129
  • Shipping Weight 0.65 lbs

Product Details

Microlite full-flow lube spin-on contains anti-drainback valve 8 PSI by-pass valve. Thread 3/4-16. Outside diameter is 3 inches and length is 3-1/2 inches. Gasket included.

Technical Specs

  • Height 3-1/2"
  • Includes Anti-Drain Back Valve, 30 Psid By-Pass Valve, G449-B I. Gasket
  • Width 3"
  • Length 3-1/2"
  • Outside Dia. 3"
  • Item Oil Filter
  • Description/Special Features Full-Flow Lube Spin-on
  • Air Filter Design Spin-On

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list