FILTER OIL SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER OIL SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNB173S
  • Mfr. Model # B173S
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 3132
  • Shipping Weight 0.954 lbs

Product Details

Microlite full-flow lube spin-on contains anti-drainback valve 20 PSI by-pass valve. Thread M20 x 1.5. Outside diameter is 3-25/32 inches and length is 3-7/32 inches. Gasket included.

Technical Specs

  • Item Oil Filter
  • Height 3-1/4"
  • Outside Dia. 3-11/16"
  • Includes Anti-Drain Back Valve, 20 Psid By-Pass Valve, G381-A I. Gasket
  • Length 3-1/4"
  • Width 3-11/16"
  • Description/Special Features Full-Flow Lube Spin-on
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list