FILTER,OIL REMOVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER,OIL REMOVAL

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL46
  • Mfr. Model # 4ZL46
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Drain Type 1/4 Turn
  • Item Pneumatic Coalescing Filter
  • Size Standard
  • Includes -
  • Bowl Material Polycarbonate with Guard
  • Max. Temp. 125 Degrees F
  • Max. Flow 35 cfm
  • Overall Height 9.31"
  • Overall Width 3.15"
  • Pipe Size 1/2" NPT
  • Max. Pressure 150 PSI
  • Bowl Size 7 oz.
  • Drain Port Size Will Fit 1/8-27 and 1/8-28 Pipe Thread
  • Filter Rating 0.01 Microns

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list