FILTER,OIL REMOVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER,OIL REMOVAL

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL43
  • Mfr. Model # 4ZL43
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Pneumatic Coalescing Filter
  • Size Standard
  • Drain Type 1/4 Turn
  • Max. Flow 20 cfm
  • Bowl Material Metal with Sight Glass
  • Max. Temp. 150 Degrees F
  • Overall Width 3.15"
  • Max. Pressure 250 PSI
  • Pipe Size 3/8" NPT
  • Overall Height 9.31"
  • Bowl Size 7 oz.
  • Filter Rating 0.01 Microns
  • Drain Port Size Will Fit 1/8-27 and 1/8-28 Pipe Thread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list