FILTER OIL REMOVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER OIL REMOVAL

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL20
  • Mfr. Model # 4ZL20
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Size Heavy Duty
  • Item Pneumatic Coalescing Filter
  • Drain Type 1/4 Turn
  • Bowl Material Metal with Sight Glass
  • Max. Temp. 150 Degrees F
  • Max. Flow 250 cfm
  • Overall Width 8.22"
  • Overall Height 18.86"
  • Pipe Size 1-1/2" NPT
  • Bowl Size 32 oz.
  • Max. Pressure 250 PSI
  • Filter Rating 0.01 Microns
  • Drain Port Size Will Fit 1/8-27 and 1/8-28 Male Pipe Thread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list