FILTER,OIL REMOVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER,OIL REMOVAL

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL18
  • Mfr. Model # 4ZL18
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Includes -
  • Item Pneumatic Coalescing Filter
  • Size Heavy Duty
  • Drain Type 1/4 Turn
  • Bowl Material Metal with Sight Glass
  • Max. Flow 90 cfm
  • Max. Temp. 150 Degrees F
  • Overall Height 13.24"
  • Overall Width 4.75"
  • Pipe Size 3/4" NPT
  • Max. Pressure 250 PSI
  • Bowl Size 32 oz.
  • Drain Port Size Will Fit 1/8-27 and 1/8-28 Male Pipe Thread
  • Filter Rating 0.01 Microns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list