FILTER OIL REMOVAL NPT 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER OIL REMOVAL NPT 3/8IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL34
  • Mfr. Model # 4ZL34
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Includes -
  • Size Intermediate
  • Drain Type 1/4 Turn
  • Item Pneumatic Coalescing Filter
  • Bowl Material Polycarbonate with Guard
  • Max. Flow 20 cfm
  • Max. Temp. 125 Degrees F
  • Overall Width 2.68"
  • Overall Height 8.51"
  • Max. Pressure 150 PSI
  • Pipe Size 3/8" NPT
  • Bowl Size 3.5 oz.
  • Filter Rating 0.01 Microns
  • Drain Port Size Will Fit 1/8-27 and 1/8-28 Pipe Thread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list