FILTER OIL REMOVAL NPT 1/2IN 150PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER OIL REMOVAL NPT 1/2IN 150PSI

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL36
  • Mfr. Model # 4ZL36
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Pneumatic Coalescing Filter
  • Drain Type 1/4 Turn
  • Size Intermediate
  • Bowl Material Polycarbonate with Guard
  • Max. Flow 20 cfm
  • Max. Temp. 125 Degrees F
  • Overall Height 8.51"
  • Overall Width 2.68"
  • Pipe Size 1/2" NPT
  • Max. Pressure 150 PSI
  • Filter Rating 0.01 Microns
  • Bowl Size 3.5 oz.
  • Drain Port Size Will Fit 1/8-27 and 1/8-28 Pipe Thread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list