Skip Content
FILTER OIL MIST DISCHARGE 8 IN FPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER OIL MIST DISCHARGE 8 IN FPT

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBEHDLPSG476800F
  • Mfr. Model # HDLPSG476800F
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 205.0 lbs

Technical Specs

  • Max. Flow 1,800 CFM
  • Max. Temp. 180 Degrees F
  • Overall Width 21"
  • Pipe Size 8" Flange
  • Overall Height 38.81"
  • Max. Pressure 14.7 PSI
  • Filter Rating 0.3 Micron
  • Drain Port Size 1/4"
  • Item Pneumatic Oil Filter
  • Bowl Material Carbon Steel
  • Drain Type Manual
  • Housing Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list