FILTER OIL MIST DISCHARGE 6 IN FPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER OIL MIST DISCHARGE 6 IN FPT

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBEHDLPSG4742600
  • Mfr. Model # HDLPSG4742600
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Max. Flow 1,100 CFM
  • Overall Width 18.5"
  • Overall Height 39.12"
  • Max. Temp. 180 Degrees F
  • Pipe Size 6" NPT
  • Max. Pressure 14.7 PSI
  • Filter Rating 0.3 Micron
  • Drain Port Size 1/4"
  • Item Pneumatic Oil Filter
  • Drain Type Manual
  • Bowl Material Carbon Steel
  • Housing Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list