Skip Content
FILTER OIL MIST DISCHARGE 2 IN FPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER OIL MIST DISCHARGE 2 IN FPT

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBEHDLPSG8601200HC
  • Mfr. Model # HDLPSG8601200HC
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.57 lbs

Technical Specs

  • Overall Height 17.50"
  • Max. Flow 175 CFM
  • Overall Width 8.75"
  • Max. Temp. 180 Degrees F
  • Pipe Size 2" NPT
  • Max. Pressure 14.7 PSI
  • Filter Rating 0.3 Micron
  • Drain Port Size 1/4"
  • Bowl Material Carbon Steel
  • Drain Type Manual
  • Housing Material Carbon Steel
  • Item Pneumatic Oil Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list