FILTER OIL MIST DISCHARGE 2 IN FPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER OIL MIST DISCHARGE 2 IN FPT

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBEHDLPSG8501200HC
  • Mfr. Model # HDLPSG8501200HC
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Max. Flow 125 CFM
  • Overall Height 11.25"
  • Overall Width 8.75"
  • Max. Temp. 180 Degrees F
  • Max. Pressure 14.7 PSI
  • Pipe Size 2" NPT
  • Filter Rating 0.3 Micron
  • Drain Port Size 1/4"
  • Bowl Material Carbon Steel
  • Item Pneumatic Oil Filter
  • Drain Type Manual
  • Housing Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list