!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SPIN-ON OIL FILTER, GASKET, 7.38 IN L/4.266 IN OUTSIDE DIA/3/4"-16 THREAD SIZE

SPIN-ON OIL FILTER, GASKET, 7.38 IN L/4.266 IN OUTSIDE DIA/3/4"-16 THREAD SIZE

FRAM

SPIN-ON OIL FILTER, GASKET, 7.38 IN L/4.266 IN OUTSIDE DIA/3/4"-16 THREAD SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIN-ON OIL FILTER, GASKET, 7.38 IN L/4.266 IN OUTSIDE DIA/3/4"-16 THREAD SIZE

SPIN-ON OIL FILTER, GASKET, 7.38 IN L/4.266 IN OUTSIDE DIA/3/4"-16 THREAD SIZE

FRAM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FRMPH6644
  • Mfr. Model # PH6644
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs
Suggested Replacement Product
FILTER OIL SPIN-ON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.19 / EACH

EHC: EHC :

Product Details

Designed to provide engine protection, this spin-on oil filter removes harmful and abrasive contaminants from motor oil. It has a length of 7.38 inches, an outside diameter of 4.266 inches, and a 3/4"-16 thread size. The anti-drain back valve helps to ensure safe engine start-up. The by-pass valve setting for this filter is 30 PSI. This filter includes a gasket.

Technical Specs

  • Item Full-Flow Lube Spin-On
  • Outside Dia. 4.266"
  • Length 7.38"
  • Description/Special Features Designed for Use with Conventional Oil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list