Skip Content
FILTER OIL HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER OIL HEAVY DUTY

FRAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRMC64
  • Mfr. Model # C64
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.32 lbs

Technical Specs

  • Item By-Pass Lube Cartridge
  • Outside Dia. 4.891"
  • Length 16"
  • Width 4.89"
  • Height 16"
  • Description/Special Features Designed for High Oil Flow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list