Skip Content
FILTER NANOFIBER 26IN JR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER NANOFIBER 26IN JR

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTS-JR26NF
  • Mfr. Model # S-JR26NF
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Application Welding, Grinding, Deburring, Sanding
  • For Use With FRED-JR-015N1, FRED-JR-030N2, FRED-JR-030N4, FRED-JR-030N5
  • Item Cartridge Filter
  • Package Quantity 1
  • Characteristics 99.8% @ 0.5 Micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list