FILTER N95 PARTICULATE 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER N95 PARTICULATE 10/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM5N11
  • Mfr. Model # 5N11
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2543
  • Shipping Weight 0.1 lbs

Product Details

Use with 3M(TM) facepieces 6000 series or 3M(TM) facepieces 7500 series against a variety of gases, vapors and particulate hazards according to NIOSH approvals.

Technical Specs

  • Item Respirator Filter
  • For Use With 5000/6000/7500/7800/FF-400 Series Respirator501 Filter Retainer6000 Series Cartridge603 Filter Adapter
  • Colour Code White
  • Standards N95

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list