Skip Content
FILTER MINUTEMAN #110029 ULPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER MINUTEMAN #110029 ULPA

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY10E083
  • Mfr. Model # 10E083
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.68 lbs

Product Details

Tough Guy Replacement Bags, filter. For use with Minuteman number 110029 ULPA.

Technical Specs

  • For Use With Minuteman #110029 ULPA
  • Bag Type None
  • Filter Type ULPA Cartridge Filter
  • Efficiency High
  • Height 4.94"
  • Includes Cartridge Filter, foam sleeve
  • Length 6.9"
  • Item Filter
  • Material ULPA, Plastic Frame
  • Width 8.5"
  • Reusable Non-Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list