Skip Content
FILTER MINI PLEAT W/GASKET 24IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER MINI PLEAT W/GASKET 24IN W

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMF976
  • Mfr. Model # F976
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.73 lbs

Technical Specs

  • Frame Type 2" Plastic
  • Item Mini Pleat Filter with Gasket
  • Air Flow 492 fpm
  • Max. Temp. 122 Degrees F
  • Material Synthetic
  • MERV 14
  • Filter Pack Enclosure 100% Synthetic Frame, Lightweight, Resists Moisture, Integral Seals
  • Pleats per Linear Feet 60
  • Standards UL 900 Class 1
  • Nominal Width 24"
  • Nominal Height 24"
  • Nominal Depth 2"
  • Green Environmental Attribute Product Has MERV Rating of 13 or Higher
  • Avg. Atmospheric Efficiency 90 - 95%
  • Final Resistance 1.4" WC
  • Initial Resistance 0.37" WC
  • Med. Initial Resistance 0.25" WC
  • Max. Air Flow 625 fpm
  • Recommended Final Resistance 1.4" WC
  • Medium Velocity 375 fpm
  • Media Area 35 sq. ft.
  • MERV-A 12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List