Skip Content
FILTER MERV11 20X24X1 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER MERV11 20X24X1 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG19642
  • Mfr. Model # 19642
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 1.3 lbs

Product Details

Pleated air filter. MERV 11. Size: 20 x 24 x 1 inches.

Technical Specs

  • Pleats per Linear Feet 16
  • Actual Width 23-3/8"
  • Frame Type Heavy Duty Kraft Board Frame
  • Item Pleated Air Filter
  • MERV 11
  • Max. Temp. 150 Degrees F
  • Standards ASHRAE 52.2
  • Nominal Height 20"
  • Nominal Width 24"
  • Actual Height 19-3/8"
  • Actual Depth 3/4"
  • Nominal Depth 1"
  • Final Recommended Resistance 1 in. wg
  • High Velocity 500 fpm
  • Med. Initial Resistance .33 in. wg
  • Media Area 7.7 sq. ft.
  • Medium Velocity 375 fpm
  • Frame Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list