FILTER MERV11 14X25X1 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER MERV11 14X25X1 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG19629
  • Mfr. Model # 19629
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 1.3 lbs

Product Details

Pleated air filter. MERV 11. Size: 14 x 25 x 1 inches.

Technical Specs

  • Pleats per Linear Feet 16
  • Actual Width 24-1/2"
  • Frame Type Heavy Duty Kraft Board Frame
  • Max. Temp. 150 Degrees F
  • Item Pleated Air Filter
  • MERV 11
  • Standards ASHRAE 52.2
  • Nominal Height 14"
  • Nominal Width 25"
  • Actual Depth 3/4"
  • Nominal Depth 1"
  • Final Recommended Resistance 1 in. wg
  • Actual Height 13-1/2"
  • Med. Initial Resistance .33 in. wg
  • Media Area 5.8 sq. ft.
  • Frame Included Yes
  • High Velocity 500 fpm
  • Medium Velocity 375 fpm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list