!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
PLEATED AIR FILTER, MERV 11, 150 ° F MAX TEMP, 19 3/4 X 11 3/4 X 1 3/4 IN, CA 12

PLEATED AIR FILTER, MERV 11, 150 ° F MAX TEMP, 19 3/4 X 11 3/4 X 1 3/4 IN, CA 12

AEROSTAR

PLEATED AIR FILTER, MERV 11, 150 °  F MAX TEMP, 19 3/4 X 11 3/4 X 1 3/4 IN, CA 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLEATED AIR FILTER, MERV 11, 150 ° F MAX TEMP, 19 3/4 X 11 3/4 X 1 3/4 IN, CA 12

PLEATED AIR FILTER, MERV 11, 150 ° F MAX TEMP, 19 3/4 X 11 3/4 X 1 3/4 IN, CA 12

AEROSTAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLG19649
  • Mfr. Model # 19649
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
PLEATED AIR FILTER,12X20X2,YELLOW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.96 / EACH

EHC: EHC :

Product Details

This pleated air filter captures airborne irritants in your space. This filter has a MERV 11 rating and a maximum temperature of 150 Degrees F. It has a media area of 5.3 square feet, a final recommended resistance of 1 w.g., and 15 pleats per linear foot. It has an actual size of 19 3/4 x 11 3/4 x 1 3/4 inches and nominal size of 20 x 12 x 2 inches. This filter meets ASHRAE 52.2 requirements and comes in a case of 12.

Technical Specs

  • Air Filter Item Pleated Air Filter
  • Performance Rating MERV 11
  • Filter Efficiency - Air Filters 60% to 65%
  • Media Material synthetic
  • Media Colour Yellow
  • Pleats per Linear Foot 15 in
  • Initial Resistance @ 300 fpm 0.2 in wg
  • Initial Resistance @ 625 fpm 0.38 in wg
  • Max. Temp. 150 Degrees F
  • Nominal Height 12 in
  • Nominal Depth 2 in
  • Actual Height 11 3/4 in
  • Actual Depth 1 3/4 in
  • Item Pleated Air Filter
  • Style - Air Filters Panel
  • Nominal Filter Size 12x20x2
  • Air Filter Capacity High Capacity
  • Frame or Header Material Beverage Board
  • Media Area 5.3 sq ft
  • Filters Out Legionella: Humidifier Dust: Lead Dust: Coal Dust: Milled Flour: Auto Emission Particulates: Nebulizer Droplets
  • Initial Resistance @ 500 fpm 0.28 in wg
  • Final Recommended Resistance 1 in wg
  • Max. Velocity 825 cpm
  • Nominal Width 20 in
  • Actual Filter Size 11 1/2 in x 19 1/2 in x 2 in
  • Actual Width 19 3/4 in
  • Standards ASHRAE 52.2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list