FILTER MERV 13 20X24X4 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER MERV 13 20X24X4 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21546
  • Mfr. Model # 21546
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 16.0 lbs

Product Details

Pleated air filter. MERV 13. Size: 20 x 24 x 4 inches.

Technical Specs

  • Item MERV 13 Green Pleat
  • MERV 13
  • Frame Type Recycled Paperboard Frame
  • Standards ASHRAE 52.2
  • Nominal Width 24"
  • Max. Temp. 150 Degrees F
  • Nominal Height 20"
  • Nominal Depth 4"
  • Final Recommended Resistance 1 in. wg
  • Frame Included Yes
  • High Initial Resistance 0.42 in. wg
  • Med. Initial Resistance .29 in. wg
  • Medium Velocity 500 fpm
  • High Velocity 625 fpm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list