FILTER MERV 13 20X20X1 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER MERV 13 20X20X1 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21588
  • Mfr. Model # 21588
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 15.0 lbs

Product Details

Pleated air filter. MERV 13. Size: 20 x 20 x 1 inches.

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item MERV 13 Green Pleat
  • Frame Type Recycled Paperboard Frame
  • MERV 13
  • Standards ASHRAE 52.2
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 1"
  • Final Recommended Resistance 1 in. wg
  • High Initial Resistance 0.47 in. wg
  • High Velocity 375 fpm
  • Med. Initial Resistance .35 in. wg
  • Medium Velocity 300 fpm
  • Frame Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list