Skip Content
FILTER MERV 13 18X24X4 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER MERV 13 18X24X4 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21544
  • Mfr. Model # 21544
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 15.0 lbs

Product Details

Pleated air filter. MERV 13. Size: 18 x 24 x 4 inches.

Technical Specs

  • Frame Type Recycled Paperboard Frame
  • Item MERV 13 Green Pleat
  • Max. Temp. 150 Degrees F
  • Standards ASHRAE 52.2
  • Nominal Height 18"
  • MERV 13
  • Final Recommended Resistance 1 in. wg
  • Nominal Depth 4"
  • Nominal Width 24"
  • High Initial Resistance 0.42 in. wg
  • Med. Initial Resistance .29 in. wg
  • Medium Velocity 500 fpm
  • High Velocity 625 fpm
  • Frame Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list