Skip Content
FILTER MERV 13 16X25X4 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER MERV 13 16X25X4 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21543
  • Mfr. Model # 21543
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 14.0 lbs

Product Details

Pleated air filter. MERV 13. Size: 16 x 25 x 4 inches.

Technical Specs

  • Frame Type Recycled Paperboard Frame
  • Item MERV 13 Green Pleat
  • Standards ASHRAE 52.2
  • Max. Temp. 150 Degrees F
  • MERV 13
  • Nominal Width 25"
  • Nominal Height 16"
  • Green Certification or Other Recognition LEED EB&OM
  • Nominal Depth 4"
  • Final Recommended Resistance 1 in. wg
  • High Velocity 625 fpm
  • High Initial Resistance 0.42 in. wg
  • Med. Initial Resistance .29 in. wg
  • Frame Included Yes
  • Medium Velocity 500 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list