Skip Content
FILTER MERV 13 16X25X1 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER MERV 13 16X25X1 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21582
  • Mfr. Model # 21582
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 15.0 lbs

Product Details

Pleated air filter. MERV 13. Size: 16 x 25 x 1 inches.

Technical Specs

  • Frame Type Recycled Paperboard Frame
  • Item MERV 13 Green Pleat
  • Max. Temp. 150 Degrees F
  • Standards ASHRAE 52.2
  • MERV 13
  • Nominal Height 16"
  • Nominal Width 25"
  • Green Certification or Other Recognition LEED EB&OM
  • Nominal Depth 1"
  • High Initial Resistance 0.47 in. wg
  • Final Recommended Resistance 1 in. wg
  • High Velocity 375 fpm
  • Med. Initial Resistance .35 in. wg
  • Medium Velocity 300 fpm
  • Frame Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list