Skip Content
FILTER MERV 13 14X20X1 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER MERV 13 14X20X1 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21574
  • Mfr. Model # 21574
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 12.5 lbs

Product Details

Pleated air filter. MERV 13. Size: 14 x 20 x 1 inches.

Technical Specs

  • Frame Type Recycled Paperboard Frame
  • Max. Temp. 150 Degrees F
  • MERV 13
  • Item MERV 13 Green Pleat
  • Standards ASHRAE 52.2
  • Nominal Height 14"
  • Nominal Width 20"
  • Green Certification or Other Recognition LEED EB&OM
  • Final Recommended Resistance 1 in. wg
  • Nominal Depth 1"
  • High Initial Resistance 0.47 in. wg
  • High Velocity 375 fpm
  • Med. Initial Resistance .35 in. wg
  • Frame Included Yes
  • Medium Velocity 300 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list