FILTER MERV 13 12X20X1 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER MERV 13 12X20X1 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21571
  • Mfr. Model # 21571
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 12.0 lbs

Product Details

Pleated air filter. MERV 13. Size: 12 x 20 x 1 inches.

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item MERV 13 Green Pleat
  • Nominal Height 12"
  • Standards ASHRAE 52.2
  • Nominal Width 20"
  • Nominal Depth 1"
  • Frame Type Recycled Paperboard Frame
  • MERV 13
  • Final Recommended Resistance 1 in. wg
  • High Initial Resistance 0.47 in. wg
  • Med. Initial Resistance .35 in. wg
  • High Velocity 375 fpm
  • Frame Included Yes
  • Medium Velocity 300 fpm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list