Skip Content
FILTER MERV 13 10X20X1 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER MERV 13 10X20X1 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG1027606
  • Mfr. Model # 1027606
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 12.0 lbs

Product Details

Pleated air filter. MERV 13. Size: 10 x 20 x 1 inches.

Technical Specs

  • Pleats per Linear Feet 12
  • Item FILTER MERV
  • Nominal Height 10"
  • Nominal Width 20"
  • Nominal Depth 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list