FILTER MERV 11 24X24X4 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER MERV 11 24X24X4 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG19673
  • Mfr. Model # 19673
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 2.1 lbs

Product Details

Pleated air filter. MERV 11. Size: 24 x 24 x 4 inches.

Technical Specs

  • Actual Width 23-3/8"
  • Pleats per Linear Feet 12
  • Item Pleated Air Filter
  • Max. Temp. 150 Degrees F
  • Frame Type Heavy Duty Kraft Board Frame
  • MERV 11
  • Standards ASHRAE 52.2
  • Nominal Height 24"
  • Nominal Depth 4"
  • Nominal Width 24"
  • Actual Depth 3-5/8"
  • Actual Height 23-3/8"
  • High Velocity 625 fpm
  • Final Recommended Resistance 1 in. wg
  • Med. Initial Resistance .22 in. wg
  • Medium Velocity 500 fpm
  • Media Area 29 sq. ft.
  • Frame Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list