FILTER MERV 11 24X24X2 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER MERV 11 24X24X2 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG19664
  • Mfr. Model # 19664
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 18.0 lbs

Product Details

Pleated air filter. MERV 11. Size: 24 x 24 x 2 inches.

Technical Specs

  • Pleats per Linear Feet 15
  • Actual Width 23-3/8"
  • Item Pleated Air Filter
  • MERV 11
  • Frame Type Heavy Duty Kraft Board Frame
  • Max. Temp. 150 Degrees F
  • Standards ASHRAE 52.2
  • Nominal Depth 2"
  • Final Recommended Resistance 1 in. wg
  • Nominal Height 24"
  • Nominal Width 24"
  • Actual Height 23-3/8"
  • Actual Depth 1-3/4"
  • High Velocity 500 fpm
  • Med. Initial Resistance .21 in. wg
  • Media Area 18.1 sq. ft.
  • Medium Velocity 375 fpm
  • Frame Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list