Skip Content
FILTER MERV 11 20X25X2 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER MERV 11 20X25X2 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG19663
  • Mfr. Model # 19663
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1487
  • Shipping Weight 1.3 lbs

Product Details

Pleated air filter. MERV 11. Size: 20 x 25 x 2 inches.

Technical Specs

  • Pleats per Linear Feet 15
  • Actual Width 24-1/2"
  • Frame Type Heavy Duty Kraft Board Frame
  • Max. Temp. 150 Degrees F
  • Item Pleated Air Filter
  • MERV 11
  • Standards ASHRAE 52.2
  • Nominal Height 20"
  • Actual Depth 1-3/4"
  • Nominal Width 25"
  • Nominal Depth 2"
  • Actual Height 19-1/2"
  • Final Recommended Resistance 1 in. wg
  • High Velocity 500 fpm
  • Med. Initial Resistance .21 in. wg
  • Media Area 15.7 sq. ft.
  • Medium Velocity 375 fpm
  • Frame Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list